16 in. Ductile Iron Restrained Flange Adapter

You last purchased this on
 
Ford Meter Box

16 in. Ductile Iron Restrained Flange Adapter

  • Fast #
  • Part #FUFA400C16
  • Item #897220
  • Manufacturer Part #UFA400-C-16
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

16 in. Ductile Iron Restrained Flange Adapter

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The gasket is an SBR (Buna-S) mechanical joint gasket
  • Designed for ease of on-site installation
  • Restraint is provided by a set screw locking device similar to that used in mechanical joint retainer glands
  • Optional stainless steel set screws, type 410 per ASTM F593, are available for Series 400 adapter flanges
  • Use the Uni-Flange® series 900 flanges instead
  • Optional uni-torque set screws are available for use with 3"-16" Series 400 adapter flanges for ductile iron pipe, class 52-56
  • Series 400 adapter flanges are not recommended for use on PVC pipe
  • Eliminates bolt hole alignment problems and allows for pipe deflection
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA Class D, AWWA Class E
Application:
Ductile Iron Pipe
Coating:
Shop Coated
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
23-1/2 in
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
16 in
ISO:
ISO 9001:2015
Length:
2-13/16 in
Material:
Ductile Iron, Rubber, Steel
Material Type:
SBR
Pressure Class:
150#
Product Type:
Flange Adapter
UL Listed:
Yes
Weight:
79 lb