16 x 1 in. CC Iron and Stainless Steel Double Strap Epoxy Saddle
16 x 1 in. CC Iron and Stainless Steel Double Strap Epoxy Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 16 in
- Material:
- Iron, Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 17.40 in - 18.40 in
- Tap Size:
- 1 in