This product requires certification to purchase.

16 x 2 in. FIPT Brass Alloy Double Strap Saddle

Ford Meter Box

16 x 2 in. FIPT Brass Alloy Double Strap Saddle

  • Fast #
  • Part #F202B1925IP7
  • Item #890529
  • Manufacturer Part #202B-1925-IP7
3.2 out of 5 Customer Rating
Brand image
Ford Meter Box

16 x 2 in. FIPT Brass Alloy Double Strap Saddle

  • Fast #
  • Part #F202B1925IP7
  • Item #890529
  • Manufacturer Part #202B-1925-IP7
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
16 in
Material:
Brass Alloy
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
18.50 in - 19.25 in
Tap Size:
2 in