This product requires certification to purchase.

16 x 2 in. IP Ductile Iron Double Strap Saddle

Ford Meter Box

16 x 2 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF2021840IP7
  • Item #89767
  • Manufacturer Part #F202-1840-IP7
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

16 x 2 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF2021840IP7
  • Item #89767
  • Manufacturer Part #F202-1840-IP7
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
16 in
Material:
Ductile Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
2 in