16 x 2 in. Threaded Stainless Steel Double Strap Saddle
16 x 2 in. Threaded Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Body, bands and threaded studs are made of type 304 stainless steel
- All welds are fully passivated for corrosion resistance
- Coined body for gasket retention
- NBR (Buna-N) rubber pad gasket per ASTM D2000 with raised compression seal
- 4 in. -12 in. rated to 250 psi
- 14 in. -18 in. rated to 150 psi
- Rating not to exceed the pressure rating of the pipe
- Certified to ANSI/NSF standard 61
Documents
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Double Strap, Saddle
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, Buna-N, EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Range (in):
- 17.20 in - 18.00 in
- Tap Size:
- 2 in
- Width:
- 6 in