16 x 6 x 12 in. Carbon Steel Tapping Sleeve
16 x 6 x 12 in. Carbon Steel Tapping Sleeve
Product Details
Product Details
- Heavy welded steel meeting ASTM A36 36,000 psi minimum yield
- Bolts and nuts are made of high strength, low alloy steel per AWWA C111
- Ring style gasket is NBR (Buna-N) per ASTM D2000
- Certified to NSF/ANSI 61
- Rated for 250 psi up to 24 in outlets. 30 in-36 in outlets rated for 200 psi
- Ratings not to exceed the rating of the pipe
Specifications
- ANSI:
- ANSI 61, ANSI Class 150
- ASTM:
- ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-207 Class D
- Coating:
- Shop Coated
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Tapping Sleeve
- Length:
- 12
- MSS:
- MSS SP-60
- Material:
- Welded Steel, Carbon Steel, Rubber
- Material Type:
- NBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 17.33 in - 17.87 in
- Tap Size:
- 6