This product requires certification to purchase.

18 in. Carbon Steel IPT Tap-on-Pipe Sleeve

Ford Meter Box

18 in. Carbon Steel IPT Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFTS200118
  • Item #2418171
  • Manufacturer Part #FTS-2001-18
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

18 in. Carbon Steel IPT Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFTS200118
  • Item #2418171
  • Manufacturer Part #FTS-2001-18
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-111
Coating:
Black, Black Epoxy
Fits Pipe Size:
18 in
Fitting Type:
Straight
MSS:
MSS SP-60
Material:
Carbon Steel
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
19.41 in - 20.01 in