18 in. MIP Swivel x D P Swivel Straight Brass Angle Ball Valve Meter Setter
18 in. MIP Swivel x D P Swivel Straight Brass Angle Ball Valve Meter Setter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- MIPT
- End Connection 2:
- Swivel Nut
- End Connections:
- MIPT x Swivel Nut
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 18 in
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov