This product requires certification to purchase.

18 in. Quick Joint for Copper or Plastic Tubing

Ford Meter Box

18 in. Quick Joint for Copper or Plastic Tubing

  • Fast #
  • Part #FVBHC7218W4444QNL
  • Item #7216070
  • Manufacturer Part #VBHC72-18W-44-44-Q-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

18 in. Quick Joint for Copper or Plastic Tubing

  • Fast #
  • Part #FVBHC7218W4444QNL
  • Item #7216070
  • Manufacturer Part #VBHC72-18W-44-44-Q-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Quick Joint
End Connection 2:
Quick Joint
End Connections:
Quick Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov