18 x 4 in. Cast Iron Water Meter Cover with E-Read Lid
18 x 4 in. Cast Iron Water Meter Cover with E-Read Lid
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Standard pentagon bolt furnished with locking lids
- Frame and lid are cast iron per ASTM A-48 class 25
Specifications
- ASTM:
- ASTM A-48 Class 25
- Coating:
- Epoxy
- Color Finish Name:
- Black
- Depth:
- 4 in
- Diameter:
- 18 in
- Diameter - Inside 1:
- 11-1/2 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Lid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 32 lb