1X12-1/2 Single Stainless Steel Repair Clamp 1.88-2.15
1X12-1/2 Single Stainless Steel Repair Clamp 1.88-2.15
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 1 in
- Length:
- 12-1/2
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 1.88 in - 2.15 in
- Type:
- FF1215125
- UL Listed:
- Yes