2-1/2 x 1 in. CC Epoxy Ductile Iron Double Strap Saddle 2.75 - 2.90 in.
2-1/2 x 1 in. CC Epoxy Ductile Iron Double Strap Saddle 2.75 - 2.90 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 2-1/2 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 2.75 in - 2.90 in
- Tap Size:
- 1 in
- UL Listed:
- Yes