This product requires certification to purchase.

2 in. CC x Flared Brass Corporation Stop (Less Nut)

Ford Meter Box

2 in. CC x Flared Brass Corporation Stop (Less Nut)

  • Fast #
  • Part #FFB6007LNNL
  • Item #4567826
  • Manufacturer Part #FB600-7-LN-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. CC x Flared Brass Corporation Stop (Less Nut)

  • Fast #
  • Part #FFB6007LNNL
  • Item #4567826
  • Manufacturer Part #FB600-7-LN-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
CC
End Connection 2:
Flare
End Connections:
CC x Flare
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
2 in