2 in. 300 psi Grip Joint x Meter Flanged Ball Valve
2 in. 300 psi Grip Joint x Meter Flanged Ball Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Grip Joint
- End Connection 2:
- Meter Flanged
- End Connections:
- Grip Joint x Meter Flanged
- FM Approved:
- No
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 2 in
- Valve Type:
- Curb Stop Valve