2 in. Brass Operating Nut
2 in. Brass Operating Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- A bronze cotter pin is supplied to secure operating nut to ball valve tee-head
Specifications
- AWWA:
- AWWA C-800
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Brass
- Product Type:
- Operating Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov