2 in. CC x FIP Ball Corporation Stop
2 in. CC x FIP Ball Corporation Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid one piece tee-head and stem
- Dual EPDM O-rings in the stem
- Fluorocarbon-coated brass ball
- Ends are integral or secured with adhesive to prevent unintentional disassembly
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connection 2:
- FPT
- End Connections:
- CC x FPT
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-7/8 in
- Material:
- Brass
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 2 in