2 in. CTS Compression x FIP Water Service Brass Ball Valve Curb Stop
2 in. CTS Compression x FIP Water Service Brass Ball Valve Curb Stop
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov