This product requires certification to purchase.

2 in. CTS x Quick Joint Curb Stop Ball Valve

Ford Meter Box

2 in. CTS x Quick Joint Curb Stop Ball Valve

  • Fast #
  • Part #FB44777MQNL
  • Item #4482457
  • Manufacturer Part #B44-777M-Q-NL
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. CTS x Quick Joint Curb Stop Ball Valve

  • Fast #
  • Part #FB44777MQNL
  • Item #4482457
  • Manufacturer Part #B44-777M-Q-NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B584, ASTM B62
AWWA:
AWWA C800
End Connection 1:
Quick Joint
End Connection 2:
Quick Joint
End Connections:
Quick Joint
Inlet Service Size:
2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
2
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
2 in