2 in. Curb Box (Less Rod)
2 in. Curb Box (Less Rod)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minneapolis base for use with Minneapolis pattern "BH", 3/4", 1" ball curb stops and 1" "Z"-type curb stops
- Base tapped with 2" threads
- Lid and base made of cast iron per ASTM A48, class 25
- Brass plug conforms to AWWA standard C800 (ASTM B62, UNS No C83600 - 85-5-5-5)
- Upper section made of steel
- Finish for lid and base is black Armorguard e-coat epoxy
- The upper section finish on boxes 7' or shorter is black Armorguard e-coat
- For boxes 7.5' or taller, the upper section is coated with corrosion resistant black enamel
- Shut-off rod (SROD) recommended for valve operation
- Can be equipped with stationary rod
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-62
- AWWA:
- AWWA C-800
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Length:
- 7
- Material:
- Cast Iron, Steel
- Product Type:
- Curb Box
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 22