This product requires certification to purchase.

2 in. FIPS x Grip Joint Brass Coupling

Ford Meter Box

2 in. FIPS x Grip Joint Brass Coupling

  • Fast #
  • Part #FC1477GNL
  • Item #3973408
  • Manufacturer Part #C14-77-G-NL
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. FIPS x Grip Joint Brass Coupling

  • Fast #
  • Part #FC1477GNL
  • Item #3973408
  • Manufacturer Part #C14-77-G-NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
Grip Joint
End Connections:
FPT x Grip Joint
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov