2 in. Grip Joint Brass Tee
2 in. Grip Joint Brass Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-584 UNS C83600 85-5-5-5, ASTM B-62, ASTM B584 UNS C89833
- AWWA:
- AWWA C-800
- End Connection 1:
- Grip Joint
- End Connection 2:
- Grip Joint
- End Connection 3:
- Grip Joint
- End Connections:
- Grip Joint
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes