This product requires certification to purchase.

2 in. MIP x CTS Quick Joint Ball Corporation Stop

Ford Meter Box

2 in. MIP x CTS Quick Joint Ball Corporation Stop

  • Fast #
  • Part #FFB11007Q
  • Item #886055
  • Manufacturer Part #FB1100-7-Q
5 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. MIP x CTS Quick Joint Ball Corporation Stop

  • Fast #
  • Part #FFB11007Q
  • Item #886055
  • Manufacturer Part #FB1100-7-Q
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
MIPS
End Connection 2:
Quick Joint
End Connections:
MIPS x Quick Joint
Inlet Service Size:
2
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
OutletMeter Size:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov