This product requires certification to purchase.

2 in. Pack Joint Brass Ball Valve Curb Stop

Ford Meter Box

2 in. Pack Joint Brass Ball Valve Curb Stop

  • Fast #
  • Part #FB77777NL
  • Item #4409329
  • Manufacturer Part #B77-777-NL
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. Pack Joint Brass Ball Valve Curb Stop

  • Fast #
  • Part #FB77777NL
  • Item #4409329
  • Manufacturer Part #B77-777-NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid one piece tee-head and stem
  • Sturdy stops allow 90 degree motion and are enclosed and protected
  • Dual EPDM O-rings in the stem
  • A snap ring locks the stem into the body of the valve
  • Beveled EPDM rubber gasket provide hydraulic seal
  • Molded EPDM rubber seat support the ball
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Fluorocarbon-coated brass ball provides maximum flow capacity and ease of turning
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-45/64 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
2 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material:
EPDM
Valve Size:
2 in
Weight:
14 lb