This product requires certification to purchase.

2 in. Pack Joint x Meter Flanged Meter Valve and Service Valve

Ford Meter Box

2 in. Pack Joint x Meter Flanged Meter Valve and Service Valve

  • Fast #
  • Part #FFV63777WIDR7NL
  • Item #4347168
  • Manufacturer Part #FV63-777W-IDR7-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. Pack Joint x Meter Flanged Meter Valve and Service Valve

  • Fast #
  • Part #FFV63777WIDR7NL
  • Item #4347168
  • Manufacturer Part #FV63-777W-IDR7-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C700, AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
Meter Flanged
End Connections:
Pack Joint x Meter Flanged
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
2 in