This product requires certification to purchase.

2 in. PVC Ball Curb Stop Pack Joint

Ford Meter Box

2 in. PVC Ball Curb Stop Pack Joint

  • Fast #
  • Part #FB77777MNL
  • Item #4516275
  • Manufacturer Part #B77-777M-NL
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. PVC Ball Curb Stop Pack Joint

  • Fast #
  • Part #FB77777MNL
  • Item #4516275
  • Manufacturer Part #B77-777M-NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
2 in