This product requires certification to purchase.

2-Part Expansion Connection for 3/4 in. Meters

Ford Meter Box

2-Part Expansion Connection for 3/4 in. Meters

  • Fast #
  • Part #FEC23SFNL
  • Item #4623363
  • Manufacturer Part #EC-23-SF-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

2-Part Expansion Connection for 3/4 in. Meters

  • Fast #
  • Part #FEC23SFNL
  • Item #4623363
  • Manufacturer Part #EC-23-SF-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
3/4 in Meters
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Product Type:
Expansion Connection
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov