This product requires certification to purchase.

2 x 1 in. IP Iron Double Strap Saddle

Ford Meter Box

2 x 1 in. IP Iron Double Strap Saddle

  • Fast #
  • Part #FFC202250IP4I
  • Item #4727032
  • Manufacturer Part #FC202-250-IP4-I
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

2 x 1 in. IP Iron Double Strap Saddle

  • Fast #
  • Part #FFC202250IP4I
  • Item #4727032
  • Manufacturer Part #FC202-250-IP4-I
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
2 in
Material:
Ductile Iron
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
2.35 in - 2.50 in
Tap Size:
1 in