This product requires certification to purchase.

2 x 3/4 in. CC Double Strap Saddle

Ford Meter Box

2 x 3/4 in. CC Double Strap Saddle

  • Fast #
  • Part #FF202250CC3I
  • Item #4773270
  • Manufacturer Part #F202-250-CC3-I
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

2 x 3/4 in. CC Double Strap Saddle

  • Fast #
  • Part #FF202250CC3I
  • Item #4773270
  • Manufacturer Part #F202-250-CC3-I
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
AWWA:
AWWA C-800
Coating:
Fusion Bonded Epoxy, Zinc Plated
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
2 in
Fitting Type:
Dual Strap, Saddle
Material:
Carbon Steel, Ductile Iron, Rubber, Steel
Material Type:
EPDM
NSF Certified:
Yes
Pressure Class:
350#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
2.35 in - 2.5 in
Tap Size:
3/4 in
UL Listed:
Yes