2 x 3/4 in. IP Ductile Iron Black Double Strap Saddle
2 x 3/4 in. IP Ductile Iron Black Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 2 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 2.35 in - 2.50 in
- Tap Size:
- 3/4 in