2 x 3 in. Snap Clamp 2.38 in. OD

You last purchased this on
 
Ford Meter Box

2 x 3 in. Snap Clamp 2.38 in. OD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

2 x 3 in. Snap Clamp 2.38 in. OD

  • Fast #
  • Part #FFSC2383
  • Item #99321
  • Manufacturer Part #FSC-238-3
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A gridded gasket design and cushion lugs make them ideal for older pitted pipe that has worn thin over the years
  • Drop-in bolt design allows bolts to remain attached - no loose parts to lose in the ditch
  • Ford snap clamps offer a handy and economical way to repair pinholes and other small leaks that do not require a full 360° gasket seal
  • 7/16 in x 4 in bolt
  • Gaskets are heavy-grid design and extend lug to lug
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Repair Clamps
Coating:
Electrocoated Epoxy, Electrogalvanized
Diameter - Outside:
2-33/50 in
Fits Pipe Size:
2 in
Length:
3 in
Material:
Carbon Steel, Ductile Iron, Stainless Steel, Rubber
Material Type:
304, NBR
Product Type:
Snap Clamp