2 x 6 in. Stainless Steel Snap Clamp
2 x 6 in. Stainless Steel Snap Clamp
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Ford Wrap Clamps offer the same leak repair features of the Snap Clamp with the extra assurance of 360 degree gasket coverage
- Drop-in bolt design allows bolts to remain attached
- Full wrap gaskets are light-grid design and extend lug to lug
- 7/16 in x 4 in bolt
Specifications
- ASTM:
- ASTM A-536
- Application:
- Water
- Fits Pipe Size:
- 2 in
- Length:
- 6
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, Rubber
- Material Type:
- NBR
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov