This product requires certification to purchase.

20-1/8 in. Frame Only

Ford Meter Box

20-1/8 in. Frame Only

  • Fast #
  • Part #FFA32
  • Item #2410472
  • Manufacturer Part #FA32
5 out of 5 Customer Rating
Brand image
Ford Meter Box

20-1/8 in. Frame Only

  • Fast #
  • Part #FFA32
  • Item #2410472
  • Manufacturer Part #FA32
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 11-1/2 in lid diameter
  • For A32 cover
  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 25
Brand Model Compatibility:
A32
Coating:
Black Epoxy Coated
Diameter:
18 in
Height:
4 in
Inlet Service Size:
4 in
Material:
Cast Iron
NSF Certified:
No
Product Type:
Frame
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Waterworks Application:
Water
Weight:
22.25 lb