This product requires certification to purchase.

20 in. Cast Iron Lid and Heavy Locking in Black

Ford Meter Box

20 in. Cast Iron Lid and Heavy Locking in Black

  • Fast #
  • Part #FRML1T
  • Item #886607
  • Manufacturer Part #RML-1-T
5 out of 5 Customer Rating
Brand image
Ford Meter Box

20 in. Cast Iron Lid and Heavy Locking in Black

  • Fast #
  • Part #FRML1T
  • Item #886607
  • Manufacturer Part #RML-1-T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured of cast iron per ASTM A-48 class 25
  • Standard pentagon bolt furnished with locking lids
  • Precast hole for electronic meter reading module
  • Larger bolt is available. Add "-LB" to end of catalog number
  • Finish is black e-coating
  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 25
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
20
Diameter - Outside:
21-3/8 in
Material:
Cast Iron
Product Type:
Heavy Locking, Lid
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
32