This product requires certification to purchase.

20 in. Cast Iron Monitor Cover with 24 in. Tile Size and Locking Electronic Meter Reading

Ford Meter Box

20 in. Cast Iron Monitor Cover with 24 in. Tile Size and Locking Electronic Meter Reading

  • Fast #
  • Part #FMC24
  • Item #250150
  • Manufacturer Part #MC-24
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

20 in. Cast Iron Monitor Cover with 24 in. Tile Size and Locking Electronic Meter Reading

  • Fast #
  • Part #FMC24
  • Item #250150
  • Manufacturer Part #MC-24
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured of cast iron per ASTM A-48-92 class 25
  • Hat-shape design to minimize surface exposure and provide additional ground insulation
  • Inset lid design rests flush with the top of the riser ring
  • Standard pentagon bolt furnished with locking lids
  • Requires Certification

Specifications

ASTM:
ASTM A-48
Depth:
7-1/2 in
Diameter:
24 in
Diameter - Inside 1:
20 in
Material:
Cast Iron
NSF Certified:
No
Product Type:
Cover, Hat Shaped
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Weight:
103 lb