20 x 20 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve
20 x 20 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 20 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 21.40 in - 21.80 in
- Tap Size:
- 4 in
- UL Listed:
- No