24 in. Mechanical Joint Wedge Action Restraint Gland for PVC Pipe
24 in. Mechanical Joint Wedge Action Restraint Gland for PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full circle contact and support of the pipe wall
- Auto-torque actuating screws with heads specially designed to twist off at the correct installation torque, leaving a hex head in case future system maintenance or removal is required
- Set of high strength, low alloy t-bolts and nuts
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Restraining segments are mechanically retained in pockets
- Gland, screws and segments are protected with black armorguard e-coat
- Gland colored red for identification purposes
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, ASTM A-2241, ASTM F-1674
- AWWA:
- AWWA C-111
- Application:
- PVC Pipe
- Coating:
- Armorguard E-Coat
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 24 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 235#
- Product Type:
- Wedge Action Restraint Gland
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Type:
- FUFR1500C24U
- UL Listed:
- Yes