This product requires certification to purchase.

24 in. Stationary Rod

Ford Meter Box

24 in. Stationary Rod

  • Fast #
  • Part #FROD24
  • Item #893023
  • Manufacturer Part #ROD-24
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

24 in. Stationary Rod

  • Fast #
  • Part #FROD24
  • Item #893023
  • Manufacturer Part #ROD-24
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stationary rods are carbon steel, grade 1010 per ASTM A510
  • Optional type 304 stainless steel per ASTM A484 is available
  • Brass cotter pin (UNS C26000, ASTM B134) attaches the stationary rod to the curb stop
  • A 22" stationary rod key (catalog no. SRK) is required to operate the stationary rod
  • Requires Certification

Specifications

ASTM:
ASTM A-484, ASTM A-510, ASTM B-134
IAPMO Listed:
No
Length:
24 in
Material:
Carbon Steel
Product Type:
Stationary Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
2 lb