24 x 1 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle
24 x 1 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle
Package Quantity Info:
Each: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 24 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 25.60 in - 26.50 in
- Tap Size:
- 1 in