24 x 2 in. IP Ductile Iron Double Strap Saddle

You last purchased this on
 
Ford Meter Box

24 x 2 in. IP Ductile Iron Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

24 x 2 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF2022650IP7
  • Item #171741
  • Manufacturer Part #F202-2650-IP7
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
24 in
Material:
Ductile Iron
Tap Size:
2 in