This product requires certification to purchase.

3/4 in. 100 psi Pack Joint Angle Key Meter Valve

Ford Meter Box

3/4 in. 100 psi Pack Joint Angle Key Meter Valve

  • Fast #
  • Part #FKV43331WNL
  • Item #4409712
  • Manufacturer Part #KV43-331W-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. 100 psi Pack Joint Angle Key Meter Valve

  • Fast #
  • Part #FKV43331WNL
  • Item #4409712
  • Manufacturer Part #KV43-331W-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B584, ASTM B62
End Connection 1:
Pack Joint
End Connection 2:
Meter Swivel Nut
End Connections:
Pack Joint x Meter Swivel Nut
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
5/8 in x 3/4 in
Weight:
1.3503 lb