3/4 in. 300 psi FIPT x Meter Swivel Straight Ball Valve
3/4 in. 300 psi FIPT x Meter Swivel Straight Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
- The product has the letters “NL” cast into the main body for lead-free identification
- Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- Valve is non-directional and is watertight with flow in either direction
- Ends are integral or secured with adhesive to prevent unintentional disassembly
- Hole for attaching handle is provided in the tee-head
- 300 psi working pressure
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- FIPT x Meter Swivel Nut
- Fitting Type:
- Stop
- Inlet Service Size:
- 1
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Weight:
- 2.1