This product requires certification to purchase.

3/4 in. 300 psi Pack Joint x Meter Swivel Ball Valve Branch Assembly

Ford Meter Box

3/4 in. 300 psi Pack Joint x Meter Swivel Ball Valve Branch Assembly

  • Fast #
  • Part #FUVB4332WNL
  • Item #4567841
  • Manufacturer Part #UVB43-32W-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. 300 psi Pack Joint x Meter Swivel Ball Valve Branch Assembly

  • Fast #
  • Part #FUVB4332WNL
  • Item #4567841
  • Manufacturer Part #UVB43-32W-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Meter Swivel Nut
End Connections:
Pack Joint x Meter Swivel Nut
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-3/16
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov