This product requires certification to purchase.

3/4 in. Barbed x MIPS Ribbed Insert

Ford Meter Box

3/4 in. Barbed x MIPS Ribbed Insert

  • Fast #
  • Part #FPTM1NL
  • Item #3653876
  • Manufacturer Part #PTM-1-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Barbed x MIPS Ribbed Insert

  • Fast #
  • Part #FPTM1NL
  • Item #3653876
  • Manufacturer Part #PTM-1-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Machined ribs on end prevent easy pull out
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Barbed
End Connection 2:
MIPS
End Connections:
Barbed x MIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-15/16 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Insert
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov