This product requires certification to purchase.

3/4 in. Cast Iron Pack Joint Water Service Yoke with Plastic Locking Lid

Ford Meter Box

3/4 in. Cast Iron Pack Joint Water Service Yoke with Plastic Locking Lid

  • Fast #
  • Part #FYLBP166233PBNL
  • Item #4623675
  • Manufacturer Part #YLBP166-233-PB-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Cast Iron Pack Joint Water Service Yoke with Plastic Locking Lid

  • Fast #
  • Part #FYLBP166233PBNL
  • Item #4623675
  • Manufacturer Part #YLBP166-233-PB-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-62, ASTM B-584, ASTM A-48
AWWA:
AWWA C-800, AWWA C-89833, AWWA C-83600
Coating:
Black Electrocoated
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-5/8 in
Material:
Brass, Cast Iron, Plastic
Product Type:
Shallow Yokebox
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
15.4 lb