This product requires certification to purchase.

3/4 in. Copper Flared x Female Flared Straight Wedding Ring for F800 and F900 Corporation Stops

Ford Meter Box

3/4 in. Copper Flared x Female Flared Straight Wedding Ring for F800 and F900 Corporation Stops

  • Fast #
  • Part #FWR3NL
  • Item #4409015
  • Manufacturer Part #WR-3-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Copper Flared x Female Flared Straight Wedding Ring for F800 and F900 Corporation Stops

  • Fast #
  • Part #FWR3NL
  • Item #4409015
  • Manufacturer Part #WR-3-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 450
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
F800 and F900 Corporation Stops
End Connection 1:
Flare
End Connection 2:
Female Flare
End Connections:
Flare x Female Flare
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov