This product requires certification to purchase.

3/4 in. D P Swivel Brass Straight Meter Setter

Ford Meter Box

3/4 in. D P Swivel Brass Straight Meter Setter

  • Fast #
  • Part #FTVBHH727W1133NL
  • Item #4623612
  • Manufacturer Part #TVBHH72-7W-11-33-NL
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. D P Swivel Brass Straight Meter Setter

  • Fast #
  • Part #FTVBHH727W1133NL
  • Item #4623612
  • Manufacturer Part #TVBHH72-7W-11-33-NL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Swivel Nut
End Connection 2
Swivel Nut
End Connections
Swivel Nut
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
7 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No