This product requires certification to purchase.

3/4 in. FIP Brass Copperhorn (Less Swivel)

Ford Meter Box

3/4 in. FIP Brass Copperhorn (Less Swivel)

  • Fast #
  • Part #FCHFSW11333LSNL
  • Item #5058888
  • Manufacturer Part #CHFSW11-333-LS-NL
3.9 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. FIP Brass Copperhorn (Less Swivel)

  • Fast #
  • Part #FCHFSW11333LSNL
  • Item #5058888
  • Manufacturer Part #CHFSW11-333-LS-NL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov