3/4 in. FIPT x Grip Joint 90 Degree Bend
3/4 in. FIPT x Grip Joint 90 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPS
- End Connection 2:
- Grip Joint
- End Connections:
- FIPS x Grip Joint
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov