This product requires certification to purchase.

3/4 in. Flared Brass Curb Stop

Ford Meter Box

3/4 in. Flared Brass Curb Stop

  • Fast #
  • Part #FZ22333NL
  • Item #4409785
  • Manufacturer Part #Z22-333-NL
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Flared Brass Curb Stop

  • Fast #
  • Part #FZ22333NL
  • Item #4409785
  • Manufacturer Part #Z22-333-NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Inlet Service Size:
3/4
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
3/4
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
2.8446