This product requires certification to purchase.

3/4 in. Flared Copper x PE Pack Joint Brass Coupling

Ford Meter Box

3/4 in. Flared Copper x PE Pack Joint Brass Coupling

  • Fast #
  • Part #FC2633NL
  • Item #3283872
  • Manufacturer Part #C26-33-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Flared Copper x PE Pack Joint Brass Coupling

  • Fast #
  • Part #FC2633NL
  • Item #3283872
  • Manufacturer Part #C26-33-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Flare
End Connection 2:
Pack Joint
End Connections:
Flare x Pack Joint
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/16
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov